Leviton 84022 2-Gang Single Offset Rcpt Wallplate, (1) 2.150" Hole, Alumi

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84022
  • Rexel Part Number:

    313811
  • UPC:

    078477351963

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Flush Mount, Offest - Color: Aluminum.

$ 1,309.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84022

Rexel Part # 313811

UPC 078477351963

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Box

Opening 2.15 in

Size Standard

Type Power Outlet Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch