Leviton S701-GY Power Outlet Wallplate, 2G, (1) 2.465" Hole, Aluminum Finished Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S701-GY
  • Rexel Part Number:

    31452
  • UPC:

    078477822647

2-Gang, (1) 2.465 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount - Aluminum.

$ 432.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S701-GY

Rexel Part # 31452

UPC 078477822647

UNSPSC 39121704

Color Aluminum

Gangs 2

Material Steel

Mounting Device

Opening 2.465 in

Size Standard

Type Power Outlet Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch