Mulberry Metal 79222 Range/Dryer Wallplate (2.125"), 2-Gang, Steel, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79222
  • Rexel Part Number:

    122736
  • UPC:

    09532779222

Wall Plate, 2 Gang, Range/Dryer Receptacle (2.125"), Steel, Ivory

$ 334.03 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79222

Rexel Part # 122736

UPC 09532779222

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Opening 2.125 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch