Mulberry Metal 84221 Range/Dryer Wallplate (2.125"), 1-Gang, Steel, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    84221
  • Rexel Part Number:

    201429
  • UPC:

    09532784221

Wall Plate, 1 Gang, Range/Dryer Receptacle (2.125"), Steel, Ivory Semi-Gloss

$ 168.96 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 84221

Rexel Part # 201429

UPC 09532784221

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Opening 2.125 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch