Mulberry Metal 97221 Power Outlet Wallplate, 1-Gang, Stainless Steel, Range/Dryer, 2.125"

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97221
  • Rexel Part Number:

    125361
  • UPC:

    09532797221

Wall Plate, 1-Gang, 3-Wire Range/Dryer Receptacle (2.125"), Standard Size, Device Mount, Stainless Steel.

$ 282.44 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97221

Rexel Part # 125361

UPC 09532797221

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Opening 2.125 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch