Mulberry Metal 99222 Range/Dryer Wallplate (2.125"), 2-Gang, Steel, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99222
  • Rexel Part Number:

    123988
  • UPC:

    09532799222

Range/Dryer Wall Plate (2.125"), 2-Gang, Steel, Ivory

$ 322.08 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99222

Rexel Part # 123988

UPC 09532799222

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Opening 2.125 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch