Eaton BR1224N200 Load Center, Main Lug Convertible, 200A, 12/24, NEMA 1, Combo Cover

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR1224N200
  • Rexel Part Number:

    684617
  • UPC:

    786676448505

Load Center, 1-Phase, Main Lug, Convertible Base Unit, 200 Amp, 12 Space, 24 Circuit, Aluminum Bus, NEMA 1, Combo Cover

$ 339.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR1224N200

Rexel Part # 684617

UPC 786676448505

UNSPSC 39121101

Amps 200

Circuits 24

Family / Style BR

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 1

Poles 3

Spaces 12

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch