Eaton BR1224NC125 Load Center, Main Lugs, Convertible, 125A, 120/240VAC, 1PH, 12/24

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR1224NC125
  • Rexel Part Number:

    603385
  • UPC:

    786676448055

Load Center, Convertible Main, 125 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 24-pole, Copper Bus, NEMA 1

$ 309.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR1224NC125

Rexel Part # 603385

UPC 786676448055

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style BR

IP/NEMA Rating 1

Material Copper Buss

Mounting Surface

Phase 1

Spaces 12

Type Convertible

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch