Eaton BR3040NLC200BG Load Center, Main Lug, Convertible, 200A, 30/40, Indoor, Ground Bar

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3040NLC200BG
  • Rexel Part Number:

    653457
  • UPC:

    78211646951

Load Center, Convertible Main Lugs, 200 Amp, Copper Bus, 30 Space, 40 circuit, 1-Phase, Ground Bar, Indoor, with Combo Cover

$ 1,344.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3040NLC200BG

Rexel Part # 653457

UPC 78211646951

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

Interrupt Rating AC 10000

IP/NEMA Rating 1

Material Copper Buss

Mounting Flush

Phase 1

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch