Eaton CH22N125C Load Center, Convertible, 22 Circuit, 125A, NEMA 1, 1PH, 120/240VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH22N125C
  • Rexel Part Number:

    141819
  • UPC:

    782113098494

Load Center, Convertible, Main Lug or Main Breaker, 125 Amp, 10/25 kAIC, 22 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 1, No Cover

$ 331.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH22N125C

Rexel Part # 141819

UPC 782113098494

UNSPSC 39121101

Amps 125

Circuits 22

Family / Style CH

Interrupt Rating AC 10/25000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Poles 3

Spaces 22

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch