GE TLM1212CCU Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 12 Space

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TLM1212CCU
  • Rexel Part Number:

    59200
  • UPC:

    78316411231

Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 12 Space, 24 Circuits, NEMA 1, Combo

$ 65.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TLM1212CCU

Rexel Part # 59200

UPC 78316411231

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style TLM

Interrupt Rating AC 65000

IP/NEMA Rating 1

Mounting Surface

Phase 1

Spaces 12

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch