Siemens P3030B1125CU Load Center, Main Breaker, 1PH, 125A 120/240VAC, 24/24, 22kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P3030B1125CU
  • Rexel Part Number:

    383125
  • UPC:

    040892649796

Load Center, Main Breaker, Type PL, 125 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 30 Circuits, 1 Phase, NEMA 1

$ 163.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P3030B1125CU

Rexel Part # 383125

UPC 040892649796

UNSPSC 39121101

Amps 125

Circuits 30

Family / Style PL

Interrupt Rating AC 22000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Spaces 30

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch