ABB Entrelec 1SVR 427 031 R0000 Power Supply. 1.25A, 24VDC, Output, 100-240VAC Input

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    1SVR 427 031 R0000
  • Rexel Part Number:

    271410
  • UPC:

    662019144078

1.25 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 1.25 Amps (30 Watts).

$ 141.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 1SVR 427 031 R0000

Rexel Part # 271410

UPC 662019144078

UNSPSC 39121004

Amps 1.25

Family / Style Entrelec

Mounting DIN Rail

Phase 1

Type Power Supply

Volts AC 120

Volts AC Range 100-240

Volts DC 24

Wattage 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch