ABB Entrelec 1SVR 427 035 R1000 10A, 1P, 100-240V, 12VDC, CP-E Power Supply

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    1SVR 427 035 R1000
  • Rexel Part Number:

    639406
  • UPC:

    804325456302

10 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12V DC. Rated Output Current: 10 Amps (120 Watts).

$ 299.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 1SVR 427 035 R1000

Rexel Part # 639406

UPC 804325456302

UNSPSC 39121004

Amps 10

Phase 1

Type Power Supply

Volts AC 120

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch