Allen-Bradley 1606-XLE240EN Power Supply, 240W, 24 - 28VDC, Output, 120 AC Input

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1606-XLE240EN
  • Rexel Part Number:

    61575
  • UPC:

    66207464390

Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 120 Volt AC Input

$ 390.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1606-XLE240EN

Rexel Part # 61575

UPC 66207464390

UNSPSC 39121004

Family / Style 1606

Mounting DIN Rail

Type Power Supply

Volts AC Control 120

Volts DC Range 24 - 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch