Allen-Bradley 1606-XLP95E Compact Power Supply, 95W, 24 - 28V DC Output, 1-Phase

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1606-XLP95E
  • Rexel Part Number:

    70267
  • UPC:

    78118080103

Compact Power Supply, 72W, 24 - 28V DC Output, 1-Phase

$ 264.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1606-XLP95E

Rexel Part # 70267

UPC 78118080103

UNSPSC 39121004

Family / Style 1606

Mounting DIN Rail

Type Power Supply

Volts DC Range 24 - 28

Wattage 95

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch