Allen-Bradley 1606-XLS80E Performance Power Supply, 80W, 24 - 28VDC, 1-Phase

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1606-XLS80E
  • Rexel Part Number:

    70142
  • UPC:

    78118061739

AB 1606-XLS80E 1606-XLS 80 W POWER

$ 324.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1606-XLS80E

Rexel Part # 70142

UPC 78118061739

UNSPSC 39121004

Amps 10

Family / Style 1606

Mounting DIN Rail

Type Power Supply

Volts DC Range 24 - 28

Wattage 80

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch