Altronix AL175UL Power Supply, Charger, 115VAC Input, 12/24VDC Output, 2.5A

  • Mfr/Brand Name:

    Altronix
  • Mfr Number:

    AL175UL
  • Rexel Part Number:

    347302
  • UPC:

Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 2.5 Amp

$ 130.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Altronix

Mfr Part # AL175UL

Rexel Part # 347302

UPC

UNSPSC 43222619

Amps 2.5

Family / Style AL

IP/NEMA Rating 1

Mounting Surface

Opening 2

Phase 1

Type Power Supply

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch