Altronix AL600ULX Power Supply, Charger, 115VAC Input, 12/24VDC Output, 6A

  • Mfr/Brand Name:

    Altronix
  • Mfr Number:

    AL600ULX
  • Rexel Part Number:

    162688
  • UPC:

Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 6 Amp

$ 268.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Altronix

Mfr Part # AL600ULX

Rexel Part # 162688

UPC

UNSPSC 43222619

Amps 6

Family / Style AL

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Power Supply

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch