Eaton PSG240E Power Supply, 10A, 1P, 85-264VAC, 24VDC, PSG

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PSG240E
  • Rexel Part Number:

    239036
  • UPC:

    786685215464

10 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).

$ 436.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PSG240E

Rexel Part # 239036

UPC 786685215464

UNSPSC 39121004

Amps 10

Phase 1

Type Power Supply

Volts AC 120

Volts AC Range 90-264

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch