Eaton PSG60E 2.5A, 1P, 85-264V, 24VDC, PSG Power Supply

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PSG60E
  • Rexel Part Number:

    159529
  • UPC:

    786685215426

2.5 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts).

$ 125.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PSG60E

Rexel Part # 159529

UPC 786685215426

UNSPSC 39121004

Amps 2 1/2

Phase 1

Type Power Supply

Volts AC 120

Volts AC Range 85-264

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch