Sola Hevi-Duty SDN 10-24-100C Power Supply, 10A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDN 10-24-100C
  • Rexel Part Number:

    70891
  • UPC:

    783472001958

10 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 23.5 - 28.5V DC. Rated Output Current: 10 Amps. H x W x D: 4.88" x 1.97" x 4.55".

$ 457.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDN 10-24-100C

Rexel Part # 70891

UPC 783472001958

UNSPSC 39121004

Amps 10

Family / Style SDN

Mounting DIN Rail

Phase 1

Product Depth 4.55 in

Product Height 4.88 in

Product Width 1.97 in

Type Power Supply

Volts AC 120

Volts AC Range 85-176

Volts DC 24

Volts DC Range 90-375

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch