Sola Hevi-Duty SDN 4-24-100LP Power Supply, 4.2A, 1P, 85-264VAC, 22.5-28.5VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDN 4-24-100LP
  • Rexel Part Number:

    70786
  • UPC:

    783472153299

4.2 Amp, Power Supply. SDN-P Series. 1-Phase. Rated Input Voltage: 85 - 132/176-264V AC & 210 - 375V DC. Rated Output Voltage: 22.5 - 28.5V DC. Rated Output Current: 4.2 Amps. H x W x D: 4.88" x 2.56" x 4.55".

$ 259.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDN 4-24-100LP

Rexel Part # 70786

UPC 783472153299

UNSPSC 39121004

Amps 4.2

Family / Style SDN

Mounting DIN Rail

Phase 1

Product Depth 4.55 in

Product Height 4.88 in

Product Width 2.56 in

Type Power Supply

Volts AC 120

Volts AC Range 85-132

Volts DC 24

Volts DC Range 210-375

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch