Sola Hevi-Duty SDN 5-24-100P Power Supply, 5A, 1P, 85-264VAC, 22.5-28.5VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDN 5-24-100P
  • Rexel Part Number:

    69836
  • UPC:

    783472153190

5 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Voltage: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Voltage: 22.5 - 28.5V DC. Rated Output Current: 5 Amps. H x W x D: 4.88" x 2.56" x 4.55". NEC Class 2 / DeviceNet.

$ 271.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDN 5-24-100P

Rexel Part # 69836

UPC 783472153190

UNSPSC 39121004

Amps 5

Family / Style SDN

Mounting DIN Rail

Phase 1

Product Depth 4.55 in

Product Height 4.88 in

Product Width 2.56 in

Type Power Supply

Volts AC 120

Volts AC Range 85-176

Volts DC 24

Volts DC Range 90-375

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch