Sola Hevi-Duty SLS-24-036T Power Supply SL Series

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SLS-24-036T
  • Rexel Part Number:

    68094
  • UPC:

    783472600229

3.6 Amp, Power Supply. SL Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 3.6 Amps. H x W x D: 2.75" x 10.25" x 4.87".

$ 146.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SLS-24-036T

Rexel Part # 68094

UPC 783472600229

UNSPSC 39121004

Amps 3.6

Phase 1

Type Power Supply

Volts AC 120

Volts AC Range 100-240

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch