GE P9PDNFDLB Pilot Device, Power Supply, White, LED, 24VAC, Steady, 22.5mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9PDNFDLB
  • Rexel Part Number:

    615368
  • UPC:

    78316656039

Pilot Device, Power Supply, White, LED, 24 Volt AC, Quick Connect Terminals, Steady, 22.5 mm

$ 36.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9PDNFDLB

Rexel Part # 615368

UPC 78316656039

UNSPSC 39121521

Color White

Family / Style P9P

Size 22.5 mm

Type Pilot Device

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch