Square D ABL8REM24030 Power Supply, 100-240VAC, 110-220VDC, Input, 24VDC Output, 72W

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ABL8REM24030
  • Rexel Part Number:

    265525
  • UPC:

    78590161684

Power Supply, 100 - 240 Volt AC, 110 - 220 Volt DC, Input, 24 Volt DC Output, 72 Watt, 3 Amp, Phase Dedicated, Regulated Switch Mode

$ 195.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ABL8REM24030

Rexel Part # 265525

UPC 78590161684

UNSPSC 39121022

Amps 3

Family / Style ABL

Mounting DIN Rail

Phase 1

Type Power Supply

Volts DC 24

Volts DC Range 110

Wattage 72

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch