Square D ABL8RPS24100 Power Supply, 100-500VAC, Input, 24VDC Output, 240W, 5A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ABL8RPS24100
  • Rexel Part Number:

    73308
  • UPC:

    78590149896

Power Supply, 100 - 500 Volt AC, Input, 24 Volt DC Output, 240 Watt, 10 Amp, 1 or 2 Phase, Regulated Switch Mode

$ 525.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ABL8RPS24100

Rexel Part # 73308

UPC 78590149896

UNSPSC 39121022

Amps 10

Family / Style ABL

Mounting DIN Rail

Phase 1

Type Power Supply

Volts AC Range 100

Volts DC 24

Wattage 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch