Allen-Bradley 22A-A8P0N104 Drive, 240VAC, 1PH, 8.0A, 1.5KW, 2.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22A-A8P0N104
  • Rexel Part Number:

    46515
  • UPC:

    66245397956

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 8.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter

$ 651.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22A-A8P0N104

Rexel Part # 46515

UPC 66245397956

UNSPSC 39122001

Amps 8

Family / Style PowerFlex

Horsepower 2

IP/NEMA Rating IP20

Phase 1

Type Variable Frequency Drive

Volts AC 240

Wattage 1.5kw

Place your Will Call order by clicking the cart button next to the appropriate Branch