Allen-Bradley 22A-V4P5N104 Drive, 120VAC, 1PH, 4.5A, 0.75KW, 1.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22A-V4P5N104
  • Rexel Part Number:

    47568
  • UPC:

    66245397948

Drive, Variable Frequency, PowerFlex 4, 120 Volt AC, 1 Phase, 4.5 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter

$ 572.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22A-V4P5N104

Rexel Part # 47568

UPC 66245397948

UNSPSC 39122001

Amps 4.5

Family / Style PowerFlex

Horsepower 1

IP/NEMA Rating IP20

Phase 1

Type Variable Frequency Drive

Volts AC 120

Wattage 0.75 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch