Allen-Bradley 22F-V2P5N103 Drive, PowerFlex4M, 120VAC, 1PH, 2.5A, 0.4kW, 0.5HP, Frame A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22F-V2P5N103
  • Rexel Part Number:

    75212
  • UPC:

    82091978493

Drive, PowerFlex4M, 120 Volt AC, 1-Phase, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Frame A

$ 328.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22F-V2P5N103

Rexel Part # 75212

UPC 82091978493

UNSPSC 39122001

Amps 2.5

Family / Style PowerFlex

Horsepower 0.5

IP/NEMA Rating IP20

Phase 1

Type Variable Frequency Drive

Volts AC 120

Wattage 0.4 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch