Allen-Bradley 25B-V2P5N104 Drive, Variable, 100-120VAC, 0.4kW, 0.5HP, 2.5A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-V2P5N104
  • Rexel Part Number:

    512245
  • UPC:

    88495188284

Drive, PowerFlex 525, 100 - 120 Volt AC, 0.4 kW, 0.5 Horse Power, 2.5 Amp, Normal & Heavy Duty, Frame A, No Filter

$ 551.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-V2P5N104

Rexel Part # 512245

UPC 88495188284

UNSPSC 39122001

Amps 2.5

Family / Style PowerFlex

Horsepower 0.5

IP/NEMA Rating IP20

Phase 1

Type Variable Frequency Drive

Volts AC Range 100

Wattage 0.4 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch