Allen-Bradley 25B-V4P8N104 Drive, Variable, 100-120VAC, 0.75kW,1HP, 4.8A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-V4P8N104
  • Rexel Part Number:

    510624
  • UPC:

    88495188552

Drive, PowerFlex 525, 100 - 120 Volt AC, 0.75 kW, 1 Horse Power, 4.8 Amp, Normal & Heavy Duty, Frame B, No Filter

$ 629.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-V4P8N104

Rexel Part # 510624

UPC 88495188552

UNSPSC 39122001

Amps 4.8

Family / Style PowerFlex

Horsepower 1

IP/NEMA Rating IP20

Phase 1

Type Variable Frequency Drive

Volts AC Range 100

Wattage 0.75 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch