Square D ATV12H037F1 Variable Speed Drive, Altivar 12, 0.37kW, 0.5HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV12H037F1
  • Rexel Part Number:

    207213
  • UPC:

    78590168200

Variable Speed Drive, Altivar 12, 0.37 kW, 0.5 HP, With Heat Sink, 115/230 Volt AC

$ 191.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV12H037F1

Rexel Part # 207213

UPC 78590168200

UNSPSC 39122001

Family / Style Altivar

Horsepower 0.5

Mounting Panel/DIN Rail

Phase 1

Type Variable Speed Drive

Volts AC 115/230

Wattage 0.37 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch