Square D ATV12H075F1 Variable Speed Drive, Altivar 12, 0.75kW, 1HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV12H075F1
  • Rexel Part Number:

    151878
  • UPC:

    78590164252

Variable Speed Drive, Altivar 12, 0.75kW, 1HP, With Heat Sink, 115/230 Volt AC

$ 224.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV12H075F1

Rexel Part # 151878

UPC 78590164252

UNSPSC 39122001

Family / Style Altivar

Horsepower 1

Mounting Panel

Phase 1

Type Variable Speed Drive

Volts AC 115

Wattage 0.75 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch