Eaton BR1020B100S11 100A, 120/240V, 1P, 10/20, MB Loadcenter, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR1020B100S11
  • Rexel Part Number:

    169194
  • UPC:

    782114993514

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 10-Space, 20-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1 - Indoor. Additonal: Loadcenter is 11.75" wide and 13" high for Retrofit Applications. Dims: H: 15", W: 11.25", D: 3.75"

$ 526.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR1020B100S11

Rexel Part # 169194

UPC 782114993514

UNSPSC 39121101

Amps 100

Circuits 20

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 10

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch