Eaton BR1220B100 Load Center, Main Breaker, 100A, 120/240V, 1PH, 12/20, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR1220B100
  • Rexel Part Number:

    8596
  • UPC:

    786676443753

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 12-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"

$ 583.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR1220B100

Rexel Part # 8596

UPC 786676443753

UNSPSC 39121101

Amps 100

Circuits 20

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 12

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch