Eaton BR1632B200 200A, 120/240V, 1P, 16/32, MB Loadcenter, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR1632B200
  • Rexel Part Number:

    103760
  • UPC:

    786676445351

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

$ 987.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR1632B200

Rexel Part # 103760

UPC 786676445351

UNSPSC 39121101

Amps 200

Circuits 32

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 16

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch