Eaton BR2024B100R Load Center, 100A, 120/240V, 1P, 20/24, MB, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR2024B100R
  • Rexel Part Number:

    83326
  • UPC:

    786676444354

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

$ 839.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR2024B100R

Rexel Part # 83326

UPC 786676444354

UNSPSC 39121101

Amps 100

Circuits 24

Family / Style BR

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch