Eaton BR2024B125R Load Center Main Breaker, 125A, 120/240VAC, 1P, 20/24, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR2024B125R
  • Rexel Part Number:

    322686
  • UPC:

    786676444507

125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR2024B125R

Rexel Part # 322686

UPC 786676444507

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 20

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch