Eaton BR2040B200 Load Center, 200A, 120/240V, 1P, 20/40, MB, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR2040B200
  • Rexel Part Number:

    83281
  • UPC:

    786676445559

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"

$ 1,100.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR2040B200

Rexel Part # 83281

UPC 786676445559

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

Interrupt Rating AC 10000

IP/NEMA Rating 1

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch