Eaton BR3030B100 Load Center, Main Breaker, 100A, 120/240V, 1PH, 30/30, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3030B100
  • Rexel Part Number:

    504790
  • UPC:

    78668567474

Load Center, 30 Space, 30 Circuit, 100 Amp, Type BR, Main Breaker, 10kA, Indoor, Combo Cover, D1 Box Size

$ 791.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3030B100

Rexel Part # 504790

UPC 78668567474

UNSPSC 39121101

Amps 100

Circuits 30

Family / Style BR

Interrupt Rating AC 10000

Material Aluminum Bus

Mounting Flush

Phase 1

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch