Eaton BR3040B150 Load Center, Main Breaker, 150A, 120/240VAC, 1P, 30/40, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3040B150
  • Rexel Part Number:

    83232
  • UPC:

    786676445979

150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

$ 1,280.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3040B150

Rexel Part # 83232

UPC 786676445979

UNSPSC 39121101

Amps 150

Circuits 40

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 30

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch