Eaton BR3040B200V4 Load Center, Value Pack, 200A, Main BW Breaker, 30/40, Circuit

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3040B200V4
  • Rexel Part Number:

    404158
  • UPC:

    78211349165

Load Center, Value Pack, 200 Amp, Main BW Breaker, 1-Phase, 3 Wire, 120/240 Volt AC, 30 Space, 40-Poles, Combo Cover, Indoor, with 6-BR120, 6-BR115, 1-BR230, 1-BR250, Breakers Included, Aluminum Bus

$ 1,625.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3040B200V4

Rexel Part # 404158

UPC 78211349165

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

Interrupt Rating AC 10000

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Flush

Phase 1

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch