Eaton BR3040H200 Load Center, Main Breaker, 200A, 30/40, NEMA 1, Combo Cover, 25kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3040H200
  • Rexel Part Number:

    83265
  • UPC:

    786676445900

Load Center, Main Breaker, 200 Amp, 30 Space, 40 Circuit, 1-Phase, NEMA 1, Combo Cover, 25 kAIC

$ 1,515.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3040H200

Rexel Part # 83265

UPC 786676445900

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

Interrupt Rating AC 25000

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 1

Poles 3

Spaces 30

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch