Eaton BR4040B200R Load Center, Main Breaker, 200A, 120/240V, 1P, 40/40, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR4040B200R
  • Rexel Part Number:

    103691
  • UPC:

    786676446303

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 39", W: 14.31", D: 5.19"

$ 2,048.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR4040B200R

Rexel Part # 103691

UPC 786676446303

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 40

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch