Eaton BR4040BC200 Load Center, Main Breaker, 200A, 120/240V, 1PH, 40/40, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR4040BC200
  • Rexel Part Number:

    346824
  • UPC:

    782114867013

Load Center, Main Breaker, Type BW, 200 Amp, 120/240 Volt AC, 40 Space, 40-Pole, 1-Phase, Copper Bus, NEMA 1

$ 1,956.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR4040BC200

Rexel Part # 346824

UPC 782114867013

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

IP/NEMA Rating 1

Material Copper Buss

Mounting Flush

Phase 1

Spaces 40

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch