Eaton BR60120NL200 Load Center, Main Lug Only, 200A, 120/240VAC, 1P, 60/120, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR60120NL200
  • Rexel Part Number:

    750079
  • UPC:

    786685931814

200 AMP, 120/240V AC, 1-Phase, Main Lug/Convertible Loadcenter, 25 kAIC, 60-Space, 120 Circuit, Aluminum Bus, NEMA 1

$ 2,448.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR60120NL200

Rexel Part # 750079

UPC 786685931814

UNSPSC 39121101

Amps 200

Circuits 120

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 60

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch