Eaton CH22B100C Load Center, Main Breaker, 100A, 120/240V, 1PH, 22/22, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH22B100C
  • Rexel Part Number:

    8344
  • UPC:

    782113097619

100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"

$ 543.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH22B100C

Rexel Part # 8344

UPC 782113097619

UNSPSC 39121101

Amps 100

Circuits 22

Family / Style CH

IP/NEMA Rating 1

Material Copper Buss

Mounting Flush

Phase 1

Spaces 22

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch