Eaton CH22B100R Load Center, Main Breaker, 100A, 120/240V, 1PH, 22/22, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH22B100R
  • Rexel Part Number:

    83857
  • UPC:

    782113097626

100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"

$ 732.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH22B100R

Rexel Part # 83857

UPC 782113097626

UNSPSC 39121101

Amps 100

Circuits 22

Family / Style CH

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 22

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch